https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNT-4175EC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1MHxpbWFnZS9qcGVnfGFHTTJMMmhqWVM4eE1ESTRNVE0zTnpreU16RXdNaTlKVGtSSFFWUklUMU5GV0ZoZlEweE9WRjgwTVRjMVJVTmZRa3hMWHpNd01IZ3pNREF1YW5CbnwyNzFjYmFjYjRjZTdjZWRmMWJlMDIyNWI5YzIxNGY1MDRmNmVmOWU2MzliMWY2M2UxOGM0MGI1ZjRkNTMxNzll
https://www.bdiexpress.com/medias/INDGATHOSEXX-CLNT-4175EC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1MHxpbWFnZS9qcGVnfGFHTTJMMmhqWVM4eE1ESTRNVE0zTnpreU16RXdNaTlKVGtSSFFWUklUMU5GV0ZoZlEweE9WRjgwTVRjMVJVTmZRa3hMWHpNd01IZ3pNREF1YW5CbnwyNzFjYmFjYjRjZTdjZWRmMWJlMDIyNWI5YzIxNGY1MDRmNmVmOWU2MzliMWY2M2UxOGM0MGI1ZjRkNTMxNzll
GATES
GATES
1X50FT 4175EC COOLANT 138
GATES GATES
Description
1" 4175EC ; COOLANT HOSE 50FT/REL
Multi Purpose Hose; Coolant; 1" Inside Diameter; 1.39" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 138 PSI | 9.5 Bar Operating Pressure
Part #
4175-0857
BDI #
21492167
Details
17.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1X50FT-4175EC-COOLANT-138/p/21492167
Your Price
$ 17.01 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.19
EAN
0072053214185
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
138 PSI | 9.5 Bar
Typical Use
Marine | Stationary Engine
Price Unit
PALLET
Package Quantity
50FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
41750857
Weight / LBS
21
Long Description
Multi Purpose Hose; Coolant; 1" Inside Diameter; 1.39" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 138 PSI | 9.5 Bar Operating Pressure
Outside Diameter
1.39 Inch | 35.306 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

