CONTINENTAL
CONTINENTAL
2-1/2IN BRIGADE MINE ORANGE 200
CONTINENTAL CONTINENTAL
Description
2-1/2IN BRIGADE MINE ORANGE 200 ; POR MINING YARN 300FT L
Mining; 2-1/2" Inside Diameter; 2.68" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 200 PSI - 14 Bar Operating Pressure
Part #
20012463
BDI #
423998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-BRIGADE-MINE-ORANGE-200/p/423998
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
69.4
EAN
0037256125942
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
PVC
Outer Material
PVC
Color
Orange
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Underground Mining
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Fire-Resistant
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Mining
Weight / LBS
153
Long Description
Mining; 2-1/2" Inside Diameter; 2.68" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.68 Inch | 68.072 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


