

CONTINENTAL
CONTINENTAL
2-1/8INX3FT MARINE SOFTWALL WET EXHAUST
CONTINENTAL CONTINENTAL
Description
2-1/8IN MARINE SOFTWALL WET EXHAUST HOSE ; NON-RETURNABLE SBR 3FT L
Marine Hose; 2-1/8" Inside Diameter; 2.64" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
20017003
BDI #
24572013

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-8INX3FT-MARINE-SOFTWALL-WET-EXHAUST/p/24572013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.412
EAN
0037256494109
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Water Discharge | Scuppers and Bilge Pump
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
3.3
Long Description
Marine Hose; 2-1/8" Inside Diameter; 2.64" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
2.125 Inch | 53.975 Millimeter
Outside Diameter
2.64 Inch | 67.056 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh