https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OXxpbWFnZS9qcGVnfGFETmpMMmhpWXk4NU9EQTFOVFl4TXprM01qYzRMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzJTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBiNjhlMDg1NGVmMDMwM2VhNjVkMWE0ODhlZTQxNGE1ZGNhYTlhMmNlNWIxNmJlOTdhZjJkMDVjNjViNDFiMg
https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG6K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1OXxpbWFnZS9qcGVnfGFETmpMMmhpWXk4NU9EQTFOVFl4TXprM01qYzRMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzJTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzBiNjhlMDg1NGVmMDMwM2VhNjVkMWE0ODhlZTQxNGE1ZGNhYTlhMmNlNWIxNmJlOTdhZjJkMDVjNjViNDFiMg
GATES
GATES
20EFG6KX25FT
GATES GATES
Description
20EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Hydraulic; 1-1/4" Inside Diameter; 1.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Part #
46514037
BDI #
1099575
Details
123.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20EFG6KX25FT/p/1099575
Your Price
$ 123.23 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
30.75
EAN
0072053508000
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 16.5 Inch | Burst Pressure 24000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
67.8
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.97 Inch | 50.038 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

