GATES
GATES
20M2TX50FT
GATES GATES
Description
20M2TX50FT HYDRAULIC HOSE ; POR
Hydraulic Hose; 1-1/4" Inside Diameter; 1.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2300 PSI | 159 Bar Operating Pressure
Part #
46574603
BDI #
22151028
Details
2221.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20M2TX50FT/p/22151028
Your Price
$ 2,221.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
23.34
EAN
0770075630722
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2300 PSI | 159 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2300 PSI | 159 Bar Operating Pressure
Outside Diameter
1.67 Inch | 42.418 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



