LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
225-12414-9
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
225-12414-9 HOSE ; HY400 NW16X3040 STU20
Hose; 16MM Diameter; 3040MM Length; NW; HY400; For Lubrication System
Part #
225-12414-9
BDI #
562803
Details
394.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/225-12414-9/p/562803
Your Price
$ 394.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
3.673
Product Group - BDI
F02192
Product Detail
Hose
Product Specification
16MM Diameter; 3040MM Length; NW; HY400
Long Description
Hose; 16MM Diameter; 3040MM Length; NW; HY400; For Lubrication System