LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
225-13088-5
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
225-13088-5 HOSE ; HY400 NW16X1040 STU20
Hose; 16MM Diameter; 1040MM Length; NW; HY400; For Lubrication System
Part #
225-13088-5
BDI #
562805
Details
216.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/225-13088-5/p/562805
Your Price
$ 216.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
1.134
Product Group - BDI
F02192
Product Detail
Hose
Product Specification
16MM Diameter; 1040MM Length; NW; HY400
Long Description
Hose; 16MM Diameter; 1040MM Length; NW; HY400; For Lubrication System