LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
225-13088-7
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
225-13088-7 HOSE ; HY400 DN16X5000DKOS/DKOS
Hose; 16MM Diameter; 5000MM Length; DKOS/DKOS; For Lubrication System
Part #
225-13088-7
BDI #
562806
Details
611.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/225-13088-7/p/562806
Your Price
$ 611.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
3.22
Product Group - BDI
F02192
Product Detail
Hose
Product Specification
16MM Diameter; 5000MM Length; DKOS/DKOS
Long Description
Hose; 16MM Diameter; 5000MM Length; DKOS/DKOS; For Lubrication System