Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24303 https://www.bdiexpress.com/medias/INDGATHOSEXX-AD-8-20SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OXxpbWFnZS9qcGVnfGFEZG1MMmhqWmk4eE1ESTNPVE0wT0RRMk9UYzVNQzlKVGtSSFFWUklUMU5GV0ZoZlFVUmZPRjh5TUZORVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8NjNhMjVhMjQ4NGFhNjBlN2RlM2E0NTQyNDc5NTJhOGZjZTBlZTE0NDUzMDc0ZTU1ZGYyNThlYzZiMmRmNjBmYw
20903348 Hoses 

GATES GATES

24303

Description

1X10FT AIR DUCT 10SD AIR DUCT HOSE

Air Hose; 1" Inside Diameter; 1.19" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 10 PSI | 1 Bar Operating Pressure

Part #

24303

BDI #
20903348

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.13
EAN
0770075543817
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-33 To 253 Deg F
Operating Pressure
10 PSI | 1 Bar
Typical Use
Heating and Ventilating
Price Unit
COIL
Package Quantity
10FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 10 FEET
Inch - Metric
Inch
Other Features
Bend Radius 1 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46634111
Weight / LBS
2
Long Description
Air Hose; 1" Inside Diameter; 1.19" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 10 PSI | 1 Bar Operating Pressure
Outside Diameter
1.19 Inch | 30.226 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh