GATES
GATES
28229
GATES GATES
Description
28229 ; POR 2" X 3' SEVERE SERVICE SILICONE HOSE
Hose, Coolant; 2" ID; 2.37" OD; Silicone Inner Material; Silicone Outer Material; Blue; 50 PSI - 3 Bar Operating Pressure
Part #
28229
BDI #
20891876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/28229/p/20891876
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25174006
Weight / Kilogram
0.005
EAN
0770075461296
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
Silicone
Outer Material
Silicone
Color
Blue
Operating Temperature Range
-55 Deg F To 175 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Vechicle
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
High Pressure | Burst Pressure 200 PSI | 3 FT Length
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
2.43
Long Description
Hose, Coolant; 2" ID; 2.37" OD; Silicone Inner Material; Silicone Outer Material; Blue; 50 PSI - 3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.37 Inch | 60.198 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


