https://www.bdiexpress.com/medias/INDSAQXXXXXX-18295915-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1NnxpbWFnZS9qcGVnfGFEQmpMMmhpWkM4eE1EUXlOVGs1TlRVMU9EazBNaTlKVGtSVFFWRllXRmhZV0ZoZk1UZ3lPVFU1TVRWZk16QXdlRE13TUM1cWNHY3wwMzE0NzdhOTMyZWI3MDAyMDFjMmZiZjU1NTZhOTFiYTA1NTI5NjJiNGNiNGYxMWFjZTNkMmRhZjRkMzJjY2Ri
https://www.bdiexpress.com/medias/INDSAQXXXXXX-18295915-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1NnxpbWFnZS9qcGVnfGFEQmpMMmhpWkM4eE1EUXlOVGs1TlRVMU9EazBNaTlKVGtSVFFWRllXRmhZV0ZoZk1UZ3lPVFU1TVRWZk16QXdlRE13TUM1cWNHY3wwMzE0NzdhOTMyZWI3MDAyMDFjMmZiZjU1NTZhOTFiYTA1NTI5NjJiNGNiNGYxMWFjZTNkMmRhZjRkMzJjY2Ri
SIMALUBE
SIMALUBE
290.2000
SIMALUBE SIMALUBE
Description
290.2000 HOSE ; 8MM OD 6MM ID
Libricator Hose; 6MM ID; 8MM OD
Part #
290-20000
BDI #
24106524
Details
29.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/290-2000/p/24106524
Your Price
$ 29.79 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Noun
Hose
Keyword String
Libricator
Manufacturer URL
https://simatec-usa.com
Product Detail
Libricator Hose
Product Specification
6MM ID; 8MM OD
Long Description
Libricator Hose; 6MM ID; 8MM OD

