Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

290.2002 https://www.bdiexpress.com/medias/INDSAQXXXXXX-20338932-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxOHxpbWFnZS9qcGVnfGFESTNMMmcwTVM4eE1EUXlOakE0TVRNM09ETXpOQzlKVGtSVFFWRllXRmhZV0ZoZk1qQXpNemc1TXpKZk16QXdlRE13TUM1cWNHY3w2MjkxZjJhMDYxODg1MDIwZjNhMjdlODQyNWE1Mjk3MzAxMTg3NzI4ZGVjMzlkZWY1MjlkYTdhNTAyZDkzM2Vi
24106523 Hoses 

SIMALUBE SIMALUBE

290.2002

Description

290.2002 LUBRICATOR HOSE ; 6MM ID X 8MM OD

Libricator Hose; 6MM ID; 8MM OD; Temperatures Upto 260 Deg C

Part #

290-20020

BDI #
24106523

Details

157.87 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 157.87 / meter BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Noun
Hose
Keyword String
Libricator
Manufacturer URL
https://simatec-usa.com
Product Detail
Libricator Hose
Product Specification
6MM ID; 8MM OD; Temperatures Upto 260 Deg C
Long Description
Libricator Hose; 6MM ID; 8MM OD; Temperatures Upto 260 Deg C