https://www.bdiexpress.com/medias/INDSAQXXXXXX-24106521-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMXxpbWFnZS9qcGVnfGFEVTFMMmd3Tnk4eE1EUXlOakE1T0RRMU1EUTJNaTlKVGtSVFFWRllXRmhZV0ZoZk1qUXhNRFkxTWpGZk16QXdlRE13TUM1cWNHY3xkNzAxYWM5YjEzYzAxYjFiYTNiMGU3YjhkYjA2YTlmNjQyYjRhYzdkMDAzMWFiMjllMTU4MzE1NmUyZTQ2MGNm
https://www.bdiexpress.com/medias/INDSAQXXXXXX-24106521-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMXxpbWFnZS9qcGVnfGFEVTFMMmd3Tnk4eE1EUXlOakE1T0RRMU1EUTJNaTlKVGtSVFFWRllXRmhZV0ZoZk1qUXhNRFkxTWpGZk16QXdlRE13TUM1cWNHY3xkNzAxYWM5YjEzYzAxYjFiYTNiMGU3YjhkYjA2YTlmNjQyYjRhYzdkMDAzMWFiMjllMTU4MzE1NmUyZTQ2MGNm
SIMALUBE
SIMALUBE
290.2004
SIMALUBE SIMALUBE
Description
290.2004 HOSE ; 6MM ID X 8MM OD
Libricator Hose; 6MM ID; 8MM OD; Small Bend Radius
Part #
290-20040
BDI #
24106521
Details
36.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/290-2004/p/24106521
Your Price
$ 36.36 / meter
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Noun
Hose
Keyword String
Libricator
Manufacturer URL
https://simatec-usa.com
Product Detail
Libricator Hose
Product Specification
6MM ID; 8MM OD; Small Bend Radius
Long Description
Libricator Hose; 6MM ID; 8MM OD; Small Bend Radius

