

CONTINENTAL
CONTINENTAL
2INX100FT EXTREMEFLEX BEV RED MIC
CONTINENTAL CONTINENTAL
Description
2IN EXTREMEFLEX BEV RED MIC HOSE ; POR 100FTL 400MOQ
Food and Beverage Hose; 2" Inside Diameter; 2.54" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
20801542
BDI #
24472937
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-EXTREMEFLEX-BEV-RED-MIC/p/24472937
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.496
EAN
0037256565625
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-30 To 220 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Liquid Transfer | Beer | Wine | Distillery | Beverage
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Galvanized Wire Helix | with EZ Clean Cover
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
121
Long Description
Food and Beverage Hose; 2" Inside Diameter; 2.54" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
2.54 Inch | 64.516 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh