https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-BLAST-2P-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzOHxpbWFnZS9qcGVnfGFHSXhMMmhrTnk4eE1UQXdNemN4T0RRek5EZzBOaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUWt4QlUxUmZNbEJmUWt4TFh6TXdNSGd6TURBdWFuQm58NWVjZTg0ODllZjQ0NTIxNGJkNTBmZTQzYmExZWZjMGUwMmQ4Y2YyMDRiOGU3ODBhYmVkNjcwZDIzMjNiOGE4ZA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-BLAST-2P-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzOHxpbWFnZS9qcGVnfGFHSXhMMmhrTnk4eE1UQXdNemN4T0RRek5EZzBOaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUWt4QlUxUmZNbEJmUWt4TFh6TXdNSGd6TURBdWFuQm58NWVjZTg0ODllZjQ0NTIxNGJkNTBmZTQzYmExZWZjMGUwMmQ4Y2YyMDRiOGU3ODBhYmVkNjcwZDIzMjNiOGE4ZA
CONTINENTAL
CONTINENTAL
2INX50FT BLAST SURVIVOR BLACK 2PLY
CONTINENTAL CONTINENTAL
Description
2INX50FT BLAST SURVIVOR BLACK 2PLY HOSE ; MTL HNDL 50FT/BOX
Material Handling Hose; 2" Inside Diameter; 2.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20677610
BDI #
24578045
Details
27.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX50FT-BLAST-SURVIVOR-BLACK-2PLY/p/24578045
Your Price
$ 27.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.77
EAN
0037256519550
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Steel Shot or Sand Blasting
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
85
Long Description
Material Handling Hose; 2" Inside Diameter; 2.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.86 Inch | 72.644 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

