

CONTINENTAL
CONTINENTAL
3/4 FRONTIER BLU200
CONTINENTAL CONTINENTAL
Description
3/4IN FRONTIER BLUE 200WP HOSE ; MULTI-PURPOSE SBR
Air and Multipurpose; 3/4" Inside Diameter; 1.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 200 PSI - 14 Bar Operating Pressure
Part #
20026925
BDI #
21483472
Details
1995.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4-FRONTIER-BLU200/p/21483472
Your Price
$ 1,995.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.17
EAN
0037256133893
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
170
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.12 Inch | 28.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh