GATES
GATES
3/4IN ADAPTA FLEX YELLOW 250PSI
GATES GATES
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Air and Multipurpose; 3/4" Inside Diameter; 1.15" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 250 PSI - 17 Bar Operating Pressure
Part #
3204-1530
BDI #
18201377
Details
4.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-ADAPTA-FLEX-YELLOW-250PSI/p/18201377
Your Price
$ 4.85 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.16
EAN
0072053644982
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Price Unit
REEL
Package Quantity
600FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 600 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
210
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1.15" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
1.15 Inch | 29.21 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh