https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWF-ORG-WHT-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5NHxpbWFnZS9qcGVnfGFHTmtMMmd4TWk4eE1UQXdNemMwTkRNMU5ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlJsZEdYMDlTUjE5WFNGUmZRa0ZPUkY4ek1EQjRNekF3TG1wd1p3fGZhZThjYmY2YWI3NWRiODdhZjg0OGUyOWE5MGE4NDdjMDRmZThkZmNjMzEwZjU5YzdmMWI2NzZiMDVkNWI2YWI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWF-ORG-WHT-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5NHxpbWFnZS9qcGVnfGFHTmtMMmd4TWk4eE1UQXdNemMwTkRNMU5ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlJsZEdYMDlTUjE5WFNGUmZRa0ZPUkY4ek1EQjRNekF3TG1wd1p3fGZhZThjYmY2YWI3NWRiODdhZjg0OGUyOWE5MGE4NDdjMDRmZThkZmNjMzEwZjU5YzdmMWI2NzZiMDVkNWI2YWI
CONTINENTAL
CONTINENTAL
3/4IN FLEXWING ORANGE
CONTINENTAL CONTINENTAL
Description
3/4IN FLEXWING ORANGE CHEM HOSE ; 100FT/REL
Chemical Hose; 3/4" Inside Diameter; 1.26" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Orange; 150 PSI | 10.3 Bar Operating Pressure
Part #
20014911
BDI #
423211
Details
83.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-FLEXWING-ORANGE/p/423211
Your Price
$ 83.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.308
EAN
0037256037368
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Orange
Operating Temperature Range
-25 To 250 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Brand | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.84
Long Description
Chemical Hose; 3/4" Inside Diameter; 1.26" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Orange; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.26 Inch | 32.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

