https://www.bdiexpress.com/medias/INDCTHHOSEXX-FORTRESS-300-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxMHxpbWFnZS9qcGVnfGFERmlMMmhsTmk4eE1UQXdNemN5TmpFd01qVTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJrOVNWRkpGVTFOZk16QXdYMEpNVlY4ek1EQjRNekF3TG1wd1p3fGQyMDRkMjg3ZjU4NGIxNTYxNTQxYzZiMzBlOWQ3Nzg2OTYwMGNiNWNhMTY4MjhlYTYzYmY1NTBlYWJkYTM1OWU
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FORTRESS-300-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgxMHxpbWFnZS9qcGVnfGFERmlMMmhsTmk4eE1UQXdNemN5TmpFd01qVTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJrOVNWRkpGVTFOZk16QXdYMEpNVlY4ek1EQjRNekF3TG1wd1p3fGQyMDRkMjg3ZjU4NGIxNTYxNTQxYzZiMzBlOWQ3Nzg2OTYwMGNiNWNhMTY4MjhlYTYzYmY1NTBlYWJkYTM1OWU
CONTINENTAL
CONTINENTAL
3/4IN FORTRESS 300 BLUE
CONTINENTAL CONTINENTAL
Description
3/4IN FORTRESS 300 BLUE HOSE ; SBR 500FT/REL
Food Washdown Hose; 3/4" Inside Diameter; 1.19" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
20190318
BDI #
423541
Details
12.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-FORTRESS-300-BLUE/p/423541
Your Price
$ 12.51 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.178
EAN
0037256181399
Product Group - BDI
F02192
Type of Hose
Food Washdown
Inner Material
Nitrile
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Food Processing Plant | Dairy | Packing House | Bottling Plant
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food Washdown
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.44
Long Description
Food Washdown Hose; 3/4" Inside Diameter; 1.19" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.19 Inch | 30.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


