Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/4IN FORTRESS 300 YELLOW https://www.bdiexpress.com/medias/INDCTHHOSEXX-FORTRESS-300-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk1OXxpbWFnZS9qcGVnfGFHRmtMMmhsTVM4eE1UQXdNemN5TmpJNU9URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlJrOVNWRkpGVTFOZk16QXdYMWxGVEY4ek1EQjRNekF3TG1wd1p3fGE3NWE0MzZlMjFiNTU0NTIxMTgxNDZhODBlYzZlZmQwZjQxODNmZDEyOGI1Y2NkNjBiYTFkYWNhYWM5MzNjMDM
423538 Hoses 

CONTINENTAL CONTINENTAL

3/4IN FORTRESS 300 YELLOW

Description

3/4IN FORTRESS 300 YELLOW HOSE ; SBR 500FT/REL

Food Washdown Hose; 3/4" Inside Diameter; 1.19" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure

Part #

20135645

BDI #
423538

Details

6335.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,335.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.174
EAN
0037256239519
Product Group - BDI
F02192
Type of Hose
Food Washdown
Inner Material
Nitrile
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Food Processing Plant | Dairy | Packing House | Bottling Plant
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food Washdown
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.41
Long Description
Food Washdown Hose; 3/4" Inside Diameter; 1.19" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.19 Inch | 30.226 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh