CONTINENTAL
CONTINENTAL
3/4IN NR SPRAY BLACK 1 BRAID 750
CONTINENTAL CONTINENTAL
Description
3/4IN NR SPRAY BLACK HOSE 1 BRAID 750 ; SBR
Specialty; 3/4" Inside Diameter; 1.19" Outside Diameter; Nylon Inner Material; Rubber Outer Material; Black; 750 PSI - 52 Bar Operating Pressure
Part #
3/4IN NR SPRAY BLACK 1 BRAID 750
BDI #
424804
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-NR-SPRAY-BLACK-1-BRAID-750/p/424804
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.173
EAN
0037256125553
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Nylon
Outer Material
Rubber
Color
Black
Operating Temperature Range
0 To 190 Deg F
Operating Pressure
750 PSI | 52 Bar
Typical Use
Agricultural Sprayer | Paint Sprayer
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid | Medium Oil Resistance | 50FT Minimum Length | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Specialty
Weight / LBS
180
Long Description
Specialty; 3/4" Inside Diameter; 1.19" Outside Diameter; Nylon Inner Material; Rubber Outer Material; Black; 750 PSI - 52 Bar Operating Pressure
Outside Diameter
1.19 Inch | 30.226 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh