https://www.bdiexpress.com/medias/INDGATHOSEXX-COLT-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4N3xpbWFnZS9qcGVnfGFEa3pMMmcxT0M4eE1EYzNNREkyT0RBMk1UY3lOaTlKVGtSSFFWUklUMU5GV0ZoZlEwOU1WRjlaVEZkZk16QXdlRE13TUM1cWNHY3wyOGRlN2U0MDhhNDA3NzFmOWQxYjg1ZjVlYmVkOTAzZDlmZWE2NDViN2I3ODU2YTJmYzI1NmNiNzA4MjNmY2Qz
https://www.bdiexpress.com/medias/INDGATHOSEXX-COLT-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4N3xpbWFnZS9qcGVnfGFEa3pMMmcxT0M4eE1EYzNNREkyT0RBMk1UY3lOaTlKVGtSSFFWUklUMU5GV0ZoZlEwOU1WRjlaVEZkZk16QXdlRE13TUM1cWNHY3wyOGRlN2U0MDhhNDA3NzFmOWQxYjg1ZjVlYmVkOTAzZDlmZWE2NDViN2I3ODU2YTJmYzI1NmNiNzA4MjNmY2Qz
GATES
GATES
3/4INX100FT COLT ACID-CHEMICAL 150PSI
GATES GATES
Description
3/4"X100' COLT ACID-CHEMICAL 150PSI ; CHEMICAL HOSE 100'/REEL
Chemical; 3/4" Inside Diameter; 1.27" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 150 PSI - 10 Bar Operating Pressure
Part #
4696-0002
BDI #
18202005
Details
31.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX100FT-COLT-ACID-CHEMICAL-150PSI/p/18202005
Your Price
$ 31.65 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.227
EAN
0072053650877
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Weight / LBS
50
Long Description
Chemical; 3/4" Inside Diameter; 1.27" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.27 Inch | 32.258 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

