CONTINENTAL
CONTINENTAL
3/4INX150FT FIRE ENGINE BOOSTER RED
CONTINENTAL CONTINENTAL
Description
3/4IN FIRE ENGINE BOOSTER RED WATER HOSE ; SBR 1
Speciality Hose; 3/4" Inside Diameter; 1-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 800 PSI | 55.2 Bar Operating Pressure
Part #
20023042
BDI #
425122
Details
2773.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX150FT-FIRE-ENGINE-BOOSTER-RED/p/425122
Your Price
$ 2,773.50 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.212
EAN
0037256228957
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
0 To 180 Deg F
Operating Pressure
800 PSI | 55.2 Bar
Typical Use
High-Pressure Fire Engine Booster Service
Price Unit
FT
Package Quantity
150FT
Order in Multiples of
150FT
Minimum Order Quantity
150 FEET
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Specialty
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
63
Long Description
Speciality Hose; 3/4" Inside Diameter; 1-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 800 PSI | 55.2 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh