https://www.bdiexpress.com/medias/INDGATHOSEXX-FL3550-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NHxpbWFnZS9qcGVnfGFEUXdMMmhrWmk4eE1ESTRNVE0zT0RNNE1UZzFOQzlKVGtSSFFWUklUMU5GV0ZoZlJrd3pOVFV3WDBKTVMxOHpNREI0TXpBd0xtcHdad3wyOWFjN2M3YTY5MGFiYzZlZDI1NzhmNzcwZTdiNzZiNDYwOWM0ZGM1ZDcwZTAxYTkxYWIxYzJkOGI3YjQ1Nzdi
https://www.bdiexpress.com/medias/INDGATHOSEXX-FL3550-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NHxpbWFnZS9qcGVnfGFEUXdMMmhrWmk4eE1ESTRNVE0zT0RNNE1UZzFOQzlKVGtSSFFWUklUMU5GV0ZoZlJrd3pOVFV3WDBKTVMxOHpNREI0TXpBd0xtcHdad3wyOWFjN2M3YTY5MGFiYzZlZDI1NzhmNzcwZTdiNzZiNDYwOWM0ZGM1ZDcwZTAxYTkxYWIxYzJkOGI3YjQ1Nzdi
GATES
GATES
3/4XCTN 4219G FUEL LINE 35
GATES GATES
Description
3/4"XCTN 4219G FUEL LINE 35 ; FUEL HOSE 200FT/REL
Fuel Hose; 3/4" Inside Diameter; 1.13" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 35 PSI | 2 Bar Operating Pressure
Part #
4219-0116
BDI #
22284084
Details
5.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4XCTN-4219G-FUEL-LINE-35/p/22284084
Your Price
$ 5.66 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.163
EAN
0072053665789
Product Group - BDI
F02192
Type of Hose
Fuel
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Marine | Engine
Price Unit
CARTON
Package Quantity
200FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 7 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Fuel
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42190116
Weight / LBS
72
Long Description
Fuel Hose; 3/4" Inside Diameter; 1.13" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 35 PSI | 2 Bar Operating Pressure
Outside Diameter
1.13 Inch | 28.702 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


