

CONTINENTAL
CONTINENTAL
3/8 FRONTIER YELLOW 300 500FT
CONTINENTAL CONTINENTAL
Description
3/8 FRONTIER YELLOW 300 500FT HOSE ; 500FT/REL SBR
Air and Multipurpose; 3/8" Inside Diameter; 0.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 300 PSI - 21 Bar Operating Pressure
Part #
20127382
BDI #
422886
Details
1115.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8-FRONTIER-YELLOW-300-500FT/p/422886
Your Price
$ 1,115.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.083
EAN
0037256270970
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
85
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 0.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.7 Inch | 17.78 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh