

GATES
GATES
3/8IN BLACK GOLD MEGASHIELD 5000 BOP
GATES GATES
Description
6BOP MEGASHIELD 5000XREEL ; BLACK GOLD OILFILED HOSE 330FT/REL
Hose, Oilfield; 3/8" ID; 0.93" OD; Nitrile Inner Material; Chloroprene Outer Material; Red With Black Stripe; 5000 PSI - 345 Bar Operating Pressure
Part #
3670-0761
BDI #
22284361
Details
23.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-BLACK-GOLD-MEGASHIELD-5000-BOP/p/22284361
Your Price
$ 23.11 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.24
EAN
0770075518518
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Red
Operating Temperature Range
-40 Deg C To 100 Deg C
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Drilling
Price Unit
CARTON
Package Quantity
101M
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 101 METER
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Weight / LBS
1.69756
Long Description
Hose, Oilfield; 3/8" ID; 0.93" OD; Nitrile Inner Material; Chloroprene Outer Material; Red With Black Stripe; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.93 Inch | 23.622 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh