Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN FUEL INJECTION HOSE SAE 30R9 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FUEL-INJTN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk3MXxpbWFnZS9qcGVnfGFHRmpMMmd3TkM4eE1UQXdNelkyT0RFMk9EY3pOQzlKVGtSRFZFaElUMU5GV0ZoZlJsVkZURjlKVGtwVVRsOHpNREI0TXpBd0xtcHdad3w3ODMyODllYjYxYjA2N2Y2MTk5YTYyZDkzNmI5Y2EwYmMyOTlhM2NlYjU4OWM2YThhYTk4ZDE1NmEzYWVlZDFh
19301462 Hoses 

CONTINENTAL CONTINENTAL

3/8IN FUEL INJECTION HOSE SAE 30R9

Description

3/8IN FUEL INJECTION HOSE SAE 30R9 ; POR

Automotive Hose; 25/64" Inside Diameter; 0.648" Outside Diameter; Rubber Inner Material; Polyethylene Outer Material; 180 PSI | 12.4 Bar Operating Pressure

Part #

20296572

BDI #
19301462

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
19.504
EAN
0037256345500
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Polyethylene
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
180 PSI | 12.4 Bar
Typical Use
Fuel Injected Vehicle
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
https://www.continental-industry.com
Long Description
Automotive Hose; 25/64" Inside Diameter; 0.648" Outside Diameter; Rubber Inner Material; Polyethylene Outer Material; 180 PSI | 12.4 Bar Operating Pressure
Outside Diameter
0.648 Inch | 16.459 Millimeter
Inside Diameter
0.391 Inch | 9.931 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh