Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN NEPTUNE 4500 BLUE https://www.bdiexpress.com/medias/INDCTHHOSEXX-NEPTUNE-4500-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk4NXxpbWFnZS9qcGVnfGFHWXlMMmhoT0M4eE1EYzJPREU1TnpJMU5URTVPQzlKVGtSRFZFaElUMU5GV0ZoZlRrVlFWRlZPUlY4ME5UQXdYMEpNVlY4ek1EQjRNekF3TG1wd1p3fGNmNGI1ZjljNjVlZTM2NzJhYTlkNTFlMzc2ZjI0YWJjMzE5YThkZDgzOTYyMDc3ZTQxNjI4Yzc3NmJkMjRkZWY
423362 Hoses 

CONTINENTAL CONTINENTAL

3/8IN NEPTUNE 4500 BLUE

Description

3/8IN NEPTUNE 4500 BLUE ; CLEANING HOSE NON-RETURNABLE 500FT/REL

Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 4500 PSI - 310 Bar Operating Pressure

Part #

3/8IN NEPTUNE 4500 BLUE

BDI #
423362

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.133
EAN
0037256212789
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
4500 PSI | 310 Bar
Typical Use
Pressure Washer Machine
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Braid | Medium Oil Resistance | 50FT Minimum Length | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Manufacturer Internal Number
20024005
Weight / LBS
140
Long Description
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 4500 PSI - 310 Bar Operating Pressure
Outside Diameter
0.69 Inch | 17.526 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh