Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN PLIOVIC AG SPRAY 1800 ORANGE https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-1800-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NXxpbWFnZS9qcGVnfGFEUXpMMmcyWkM4eE1EYzJPVFEwT1RnM056VXpOQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE4eE9EQXdYMDlTUjE4ek1EQjRNekF3TG1wd1p3fDM3Y2IyYzIyNjZhYjI1YTJmYmEzYTY1Y2ZhYzMxNjg4YzUwOGNiOThjOWQzYWYyMTkwNGQwM2FlYTRlZGYxYTA
424806 Hoses 

CONTINENTAL CONTINENTAL

3/8IN PLIOVIC AG SPRAY 1800 ORANGE

Description

3/8IN PLIOVIC 1800 O 600WP HOSE ; SPIRAL SYNTHETIC YARN 300FT L

Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 600 PSI - 41 Bar Operating Pressure

Part #

3/8IN PLIOVIC AG SPRAY 1800 ORANGE

BDI #
424806

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.067
EAN
0037256126956
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
PVC
Outer Material
PVC
Color
Orange
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
600 PSI | 41 Bar
Typical Use
Agricultural Sprayer
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Ribbed Finish | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Manufacturer Internal Number
20012638
Weight / LBS
42
Long Description
Specialty; 3/8" Inside Diameter; 0.69" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange; 600 PSI - 41 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh