

CONTINENTAL
CONTINENTAL
3/8IN PLIOVIC PLUS 250 BLUE
CONTINENTAL CONTINENTAL
Description
3/8IN PLIOVIC PLUS 250 BLUE HOSE ; MULTIPURPOSE 750FT/REL
Air and Multipurpose; 3/8" Inside Diameter; 0.66" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Part #
20012651
BDI #
422964
Details
1252.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-PLIOVIC-PLUS-250-BLUE/p/422964
Your Price
$ 1,252.50 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.059
EAN
0037256126994
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
REEL
Package Quantity
750FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 750 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
97.5
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 0.66" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.66 Inch | 16.764 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh