Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN SURELINE RED 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-SURELINE-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwN3xpbWFnZS9qcGVnfGFEUmtMMmcxWVM4eE1UQXdNemN6TnpNd09USXhOQzlKVGtSRFZFaElUMU5GV0ZoZlUxVlNSVXhKVGtWZlVrUmZNekF3ZURNd01DNXFjR2N8Y2E2NTljNmYzMGU0YzQxMTE0NmQ0ODQ2YWY0YzFkYzRhNzM4YjE4OGQwOTFjOWM0ZmYzYWI2OTc0ZjU5N2YyZA
425384 Hoses 

CONTINENTAL CONTINENTAL

3/8IN SURELINE RED 150

Description

3/8IN SURELINE RED 150 WATER HOSE ; WATER SBR 500FT/REL

Suction and Discharge; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 150 PSI - 10 Bar Operating Pressure

Part #

20026444

BDI #
425384

Details

975.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 975.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.067
EAN
0037256131547
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Agricultural Water Discharge | Construction | Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20026444
Weight / LBS
65
Long Description
Suction and Discharge; 3/8" Inside Diameter; 0.66" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.66 Inch | 16.764 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh