Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8XBALE CLEAN+ PW6000 GRA https://www.bdiexpress.com/medias/MFRGATHOSEXX-CLP-PW6-GRY-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MzJ8aW1hZ2UvanBlZ3xhRGcxTDJnMU5DOHhNRGMyTXpNek9ETXhOemcxTkM5TlJsSkhRVlJJVDFORldGaGZRMHhRWDFCWE5sOUhVbGxmUWt4Zk16QXdlRE13TUM1cWNHY3xjMTMwZjZhYmY4YzQxYjY2ZWRkYTAwMWI0ZmM4MWE3MzdjNjYzM2ViNGY0MjVmMGNlY2I2YzIyM2NhMDk1NDQ1
28363549 Hoses 

GATES GATES

3/8XBALE CLEAN+ PW6000 GRA

Description

3/8XBALE CLEAN+ PW6000 GRA ; PRESSURE WASHER INDUSTRIAL HOSE

Pressure Washer Hose; 0.38" Inside Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Gray

Part #

4656-0809

BDI #
28363549

Details

9.37 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.37 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.12
EAN
0770075868378
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Gray
Operating Temperature Range
-40 To 300 Deg F
Typical Use
Hot and Cold Water High-Pressure Cleaning Equipment | Industrial Cleaning | Food Processing | Sanitation and Car Wash
Price Unit
BALE
Package Quantity
2400FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 2400 FEET
Inch - Metric
Inch
Other Features
Braided With Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
46560809
Long Description
Pressure Washer Hose; 0.38" Inside Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Gray
Inside Diameter
0.38 Inch | 9.652 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh