

GATES
GATES
3/8XLGRL 1000FT CLEAN MASTER PW6000 GRY
GATES GATES
Description
3/8XLGRL 1000' CLEAN MASTER PW6000 GRY ; PRESSURE WASHER HOSE 1000FT/REL
Water Hose; 3/8" Inside Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Gray; 6000 PSI | 413.7 Bar Operating Pressure
Part #
4657-9490
BDI #
22493207
Details
5.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8XLGRL-1000FT-CLEAN-MASTER-PW6000-GRY/p/22493207
Your Price
$ 5.57 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.15
EAN
0770075738985
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Gray
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6000 PSI | 413.7 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Price Unit
REEL
Package Quantity
1000FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2.5 Inch | Two Braid of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579490
Weight / LBS
320
Long Description
Water Hose; 3/8" Inside Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Gray; 6000 PSI | 413.7 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh