

GATES
GATES
3/8XRL300FT CLEAN+ PW6000 YLW
GATES GATES
Description
3/8XRL300FT CLEAN+ PW6000 YLW ; NON-RETURNABLE
Pressure Washer Hose; 3/8" Inside Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Yellow; 6000 PSI Operating Pressure
Part #
3/8XRL300FT CLEAN+ PW6000 YLW
BDI #
28363553
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8XRL300FT-CLEAN+-PW6000-YLW/p/28363553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.12
EAN
0770075868415
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Yellow
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
6000 PSI
Typical Use
Hot and Cold Water High-Pressure Cleaning Equipment | Industrial Cleaning | Food Processing | Sanitation and Car Wash
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Steel Wire | Braided
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
46560813
Long Description
Pressure Washer Hose; 3/8" Inside Diameter; 0.74" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Yellow; 6000 PSI Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.74 Inch | 18.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh