https://www.bdiexpress.com/medias/INDLGSHOSEXX-301SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOXxpbWFnZS9qcGVnfGFEQXpMMmcyTmk4eE1EazROVEExTWpNd056UTROaTlKVGtSTVIxTklUMU5GV0ZoZk16QXhVMDVmUWt4TFh6TXdNSGd6TURBdWFuQm58ZWI2NTFhZDQ4ZGZiZGVkOGU3NDdjZmE0NzQ3YjFiNTIyYTgxMTc2YjQ0ZjliOTlhYzNlYzkzMjFlNTk2Mjk3YQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-301SN-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzOXxpbWFnZS9qcGVnfGFEQXpMMmcyTmk4eE1EazROVEExTWpNd056UTROaTlKVGtSTVIxTklUMU5GV0ZoZk16QXhVMDVmUWt4TFh6TXdNSGd6TURBdWFuQm58ZWI2NTFhZDQ4ZGZiZGVkOGU3NDdjZmE0NzQ3YjFiNTIyYTgxMTc2YjQ0ZjliOTlhYzNlYzkzMjFlNTk2Mjk3YQ
PARKER
PARKER
301SN-24
PARKER PARKER
Description
PARKER 301SN-24
Hydraulic Hose; 1-1/2" Inside Diameter; 2.165" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 1300 PSI | 90 Bar Operating Pressure
Part #
301SN-24
BDI #
15067815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/301SN-24/p/15067815
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1300 PSI | 90 Bar
Typical Use
Industrial Manufacturing Equipment | Off-Road Machinery
Price Unit
FT
Inch - Metric
Inch
Other Features
2 High Tensile Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
2.14
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 2.165" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 1300 PSI | 90 Bar Operating Pressure
Outside Diameter
2.165 Inch | 55 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


