Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

319MB GOLD MASTER AIR AND MP 3/4IN https://www.bdiexpress.com/medias/INDGATHOSEXX-319MB-GLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNzB8aW1hZ2UvanBlZ3xhREkyTDJnd01DOHhNRE0xTWpJek5UWXhNREUwTWk5SlRrUkhRVlJJVDFORldGaGZNekU1VFVKZlIweEVYek13TUhnek1EQXVhbkJufDM1YWM2NWFlNGI5NjRkODIxNTJiYTM2NDFlNThlYjg0NDNiZTNjNGY5MDc0YTc5NGZmM2U1OWQ0MmY1YzNhZDE
18201623 Hoses 

GATES GATES

319MB GOLD MASTER AIR AND MP 3/4IN

Description

3619 0230 ; 319MB 3/4 1000PSI HOSE

Hose, Air and Multi Purpose; 3/4" ID; 1.21" OD; Neoprene Inner Material; Hypalon Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure

Part #

3619-0230

BDI #
18201623

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0072053213577
Product Group - BDI
F02192
Type of Hose
Air and Multi Purpose
Inner Material
Neoprene
Outer Material
Hypalon
Color
Gold
Operating Temperature Range
-40 Deg F To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 7.9 Inch | Braided high tensile steel wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.23.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Weight / LBS
60
Long Description
Hose, Air and Multi Purpose; 3/4" ID; 1.21" OD; Neoprene Inner Material; Hypalon Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.21 Inch | 30.734 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh