https://www.bdiexpress.com/medias/INDCTHHOSEXX-VBEV-WHT-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3OHxpbWFnZS9qcGVnfGFEQmpMMmcxTUM4eE1UQXdNemMwTlRFME1EYzJOaTlKVGtSRFZFaElUMU5GV0ZoZlZrSkZWbDlYU0ZSZlEweFNYek13TUhnek1EQXVhbkJufDhmMTEwYThiZDYwZDc1YmRhZmMxYmVmNjFmZmU1N2IxYzA4MzAzODBhZDYxNGFkNWI1MjY0YTE3NTliODQzYmU
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VBEV-WHT-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3OHxpbWFnZS9qcGVnfGFEQmpMMmcxTUM4eE1UQXdNemMwTlRFME1EYzJOaTlKVGtSRFZFaElUMU5GV0ZoZlZrSkZWbDlYU0ZSZlEweFNYek13TUhnek1EQXVhbkJufDhmMTEwYThiZDYwZDc1YmRhZmMxYmVmNjFmZmU1N2IxYzA4MzAzODBhZDYxNGFkNWI1MjY0YTE3NTliODQzYmU
CONTINENTAL
CONTINENTAL
3INX100FT VELOCITY BEVERAGE WHITE/CLEAR
CONTINENTAL CONTINENTAL
Description
3INX100FT VELOCITY BEVERAGE WHITE/CLEAR ; HOSE BEVERAGE 100FT/REL
Food and Beverage Hose; 3" Inside Diameter; 3.7" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | White; 100 PSI | 6.9 Bar Operating Pressure
Part #
20806472
BDI #
24579003
Details
27.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-VELOCITY-BEVERAGE-WHITE-CLEAR/p/24579003
Your Price
$ 27.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.556
EAN
0037256565731
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear | White
Operating Temperature Range
-13 To 158 Deg F
Operating Pressure
100 PSI | 6.9 Bar
Typical Use
Milk Processing | Winery | Microbrewery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 6 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
142
Long Description
Food and Beverage Hose; 3" Inside Diameter; 3.7" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | White; 100 PSI | 6.9 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.7 Inch | 93.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

