https://www.bdiexpress.com/medias/INDCTHHOSEXX-HD-STEAM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwMnxpbWFnZS9qcGVnfGFESmhMMmhqWWk4eE1UQXdNemMxTlRjNU1ETTJOaTlKVGtSRFZFaElUMU5GV0ZoZlNFUmZVMVJGUVUxZlFreExYek13TUhnek1EQXVhbkJufDZjNThiYmY2NTJkYTc4Yzc1ZGQzNWIwNDc4YmQ5MzkwOWE1NjY0NjYzYTM5YmEzMzM3ZDZjZmZjYjRjOWE0YzY
https://www.bdiexpress.com/medias/INDCTHHOSEXX-HD-STEAM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwMnxpbWFnZS9qcGVnfGFESmhMMmhqWWk4eE1UQXdNemMxTlRjNU1ETTJOaTlKVGtSRFZFaElUMU5GV0ZoZlNFUmZVMVJGUVUxZlFreExYek13TUhnek1EQXVhbkJufDZjNThiYmY2NTJkYTc4Yzc1ZGQzNWIwNDc4YmQ5MzkwOWE1NjY0NjYzYTM5YmEzMzM3ZDZjZmZjYjRjOWE0YzY
CONTINENTAL
CONTINENTAL
3INX50FT HD STEAM PILE DRIVER BLACK
CONTINENTAL CONTINENTAL
Description
3IN HD STEAM PILE DRIVER BLACK HOSE ; POR NON-RETURNABLE MUST PURCHASE SBR
Steam Hose; 3" Inside Diameter; 4.29" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Part #
3INX50FT HD STEAM PILE DRIVER BLACK
BDI #
24576989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX50FT-HD-STEAM-PILE-DRIVER-BLACK/p/24576989
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
2.205
EAN
0037256514968
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 406 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Long-Lasting Service in on Shore
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Brass-Coated Steel Cord and Aramid Breaker
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
245
Long Description
Steam Hose; 3" Inside Diameter; 4.29" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
4.29 Inch | 108.966 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

