

GATES
GATES
3RLA-30R2 XREEL
GATES GATES
Description
3RLA-30R2 XREEL HYDRAULIC HOSE ; NON-RETURNABLE 550FT/REEL
Hydraulic Hose; 3/16" Inner Diameter; 0.41" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure
Part #
3RLA-30R2 XREEL
BDI #
27903569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3RLA-30R2-XREEL/p/27903569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.01
EAN
0770075706212
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +100 Deg C
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
General Purpose Water | Glycol Antifreeze Solutions | Diesel Fuel | Gasoline Air
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
250 PSI - 17.2 Bar Dynamic WP | 1-Braid | Textile Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32845306
Long Description
Hydraulic Hose; 3/16" Inner Diameter; 0.41" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure
Outside Diameter
0.41 Inch | 10.414 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh