Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3X100FT AG MASTER PVC XTREME 90SD https://www.bdiexpress.com/medias/INDGATHOSEXX-AG-PVC-XTR-SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1M3xpbWFnZS9qcGVnfGFEZzRMMmcwWkM4eE1ESTNPVE0xTURNM01ETXpOQzlKVGtSSFFWUklUMU5GV0ZoZlFVZGZVRlpEWDFoVVVsOVRSRjlDVEV0Zk16QXdlRE13TUM1cWNHY3w3YTM0YzM1N2I1MTI2NTg4Zjg2MjZiNzVhY2NhYTBhM2VhOWM3MzI2YzdmMDgzZDc1YWYxZTg5NjM3ZWRjOGU0
22284213 Hoses 

GATES GATES

3X100FT AG MASTER PVC XTREME 90SD

Description

3X100 AG PVC XTREME 90SD ; 100'/REEL AGRICULTURE HOSE

Water Hose; Liquid Suction and Discharge; 3" Inside Diameter; 3.64" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 90 PSI | 6 Bar Operating Pressure

Part #

77441503

BDI #
22284213

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.567
EAN
0770075699101
Product Group - BDI
F02192
Type of Hose
Liquid Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
90 PSI | 6 Bar
Typical Use
Construction | Rental | Agricultural Industry | Agricultural Chemical | Liquid Fertilizer | Dewatering
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 7 Inch | Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441503
Long Description
Water Hose; Liquid Suction and Discharge; 3" Inside Diameter; 3.64" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 90 PSI | 6 Bar Operating Pressure
Outside Diameter
3.64 Inch | 92.456 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh