

PARKER
PARKER
436-6-BLU-RL
PARKER PARKER
Description
436-6-BLU-RL HYDRAULIC HOSE ; 3/8"-J1942-4000 PSI 385FT/ROLL
Hydraulic Hose; 3/8" Inside Diameter; 17MM Outside Diameter; 4000PSI Maximum Pressure; High Tensile Braided Steel Wire Reinforcement; Synthetic Rubber Cover Material; Blue Color; High Temperature
Part #
436-6-BLU-RL
BDI #
25120138
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/436-6-BLU-RL/p/25120138
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.139
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.parker.com
Product Detail
Hydraulic Hose
Product Specification
3/8" Inside Diameter; 17MM Outside Diameter; 4000PSI Maximum Pressure; High Tensile Braided Steel Wire Reinforcement; Synthetic Rubber Cover Material; Blue Color; High Temperature
Long Description
Hydraulic Hose; 3/8" Inside Diameter; 17MM Outside Diameter; 4000PSI Maximum Pressure; High Tensile Braided Steel Wire Reinforcement; Synthetic Rubber Cover Material; Blue Color; High Temperature