https://www.bdiexpress.com/medias/INDJASHOSEXX-4615-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDV8aW1hZ2UvanBlZ3xhR0ZpTDJnMk1pODVPREExTlRZMU16STVORE00TDBsT1JFcEJVMGhQVTBWWVdGODBOakUxWDBOTVVsOHpNREI0TXpBd0xtcHdad3wwN2YwOTQ2NjFhZGRjMTI4N2YwNTgwYjQ5ZTk2Y2FhNWYyMTViZDI2ZTQyNGY0NDJkNTA2MjM0NjViMTEyMTUy
https://www.bdiexpress.com/medias/INDJASHOSEXX-4615-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDV8aW1hZ2UvanBlZ3xhR0ZpTDJnMk1pODVPREExTlRZMU16STVORE00TDBsT1JFcEJVMGhQVTBWWVdGODBOakUxWDBOTVVsOHpNREI0TXpBd0xtcHdad3wwN2YwOTQ2NjFhZGRjMTI4N2YwNTgwYjQ5ZTk2Y2FhNWYyMTViZDI2ZTQyNGY0NDJkNTA2MjM0NjViMTEyMTUy
JASON
JASON
4615-4000
JASON JASON
Description
4615-4000 WATER SUCTION HOSE ; 4" ID X 4.49" OD 60PSI CLEAR PVC
Hose; Suction and Discharge; 4" Inside Diameter; 4.49" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 60 PSI - 4.1 Bar Operating Pressure
Part #
4615-4000
BDI #
540614
Details
13.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4615-4000/p/540614
Your Price
$ 13.41 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
67.13
EAN
0746041328221
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-14 To 150 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Construction | Agriculture | Mining or Equipment Rental
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Corrugated | Reinforcement PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Long Description
Hose; Suction and Discharge; 4" Inside Diameter; 4.49" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 60 PSI - 4.1 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.49 Inch | 114.046 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


