

CONTINENTAL
CONTINENTAL
4INX100FT FLEXWING BROWN
CONTINENTAL CONTINENTAL
Description
4INX100FT FLEXWING BROWN CHEM HOSE ; SBR 100FT/REL
Chemical Hose; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Brown; 150 PSI | 10.3 Bar Operating Pressure
Part #
20018574
BDI #
423209
Details
10998.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-FLEXWING-BROWN/p/423209
Your Price
$ 10,998.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.354
EAN
0037256233234
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
EPDM
Color
Brown
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial Chemical
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Brand | 29" Hg Vacuum | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
452
Long Description
Chemical Hose; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Brown; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.69 Inch | 119.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh