https://www.bdiexpress.com/medias/INDGATHOSEXX-MFFUELDLR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4MHxpbWFnZS9qcGVnfGFHVXhMMmhrWlM4eE1EYzJPRE01TlRVMk56RXpOQzlKVGtSSFFWUklUMU5GV0ZoZlRVWkdWVVZNUkV4U1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZTAwNmY0Yzk2YTc3MThhZTdkODJlZTUxOTBiMjM1YWFkOTA3ODA5OTVmNzQ0MjBiNTcyODFlMjQyOWM1ODQ4YQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-MFFUELDLR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4MHxpbWFnZS9qcGVnfGFHVXhMMmhrWlM4eE1EYzJPRE01TlRVMk56RXpOQzlKVGtSSFFWUklUMU5GV0ZoZlRVWkdWVVZNUkV4U1gwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZTAwNmY0Yzk2YTc3MThhZTdkODJlZTUxOTBiMjM1YWFkOTA3ODA5OTVmNzQ0MjBiNTcyODFlMjQyOWM1ODQ4YQ
GATES
GATES
4INX100FT MASTER FLEX FUEL DELIVERY OBS
GATES GATES
Description
4INX100FT MASTER FLEX FUEL DELIVERY OBS ; POR PETROLEUM HOSE
Oil and Petroleum; 4" Inside Diameter; 4.79" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 65 PSI - 4.5 Bar Operating Pressure
Part #
4INX100FT MASTER FLEX FUEL DELIVERY OBS
BDI #
18202431
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-MASTER-FLEX-FUEL-DELIVERY-OBS/p/18202431
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.107
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
PVC
Color
Black
Operating Temperature Range
-30 To 130 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Typical Use
Industrial | Oilfield Service Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Polyester Fabric with Static Wire | Yellow Helix | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Manufacturer Item Number
77447104
Weight / LBS
244
Long Description
Oil and Petroleum; 4" Inside Diameter; 4.79" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 65 PSI - 4.5 Bar Operating Pressure
Outside Diameter
4.79 Inch | 121.666 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

