https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWF-ORG-WHT-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5NHxpbWFnZS9qcGVnfGFHTmtMMmd4TWk4eE1UQXdNemMwTkRNMU5ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlJsZEdYMDlTUjE5WFNGUmZRa0ZPUkY4ek1EQjRNekF3TG1wd1p3fGZhZThjYmY2YWI3NWRiODdhZjg0OGUyOWE5MGE4NDdjMDRmZThkZmNjMzEwZjU5YzdmMWI2NzZiMDVkNWI2YWI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FWF-ORG-WHT-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5NHxpbWFnZS9qcGVnfGFHTmtMMmd4TWk4eE1UQXdNemMwTkRNMU5ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlJsZEdYMDlTUjE5WFNGUmZRa0ZPUkY4ek1EQjRNekF3TG1wd1p3fGZhZThjYmY2YWI3NWRiODdhZjg0OGUyOWE5MGE4NDdjMDRmZThkZmNjMzEwZjU5YzdmMWI2NzZiMDVkNWI2YWI
CONTINENTAL
CONTINENTAL
4INX50FT FLEXWING ORANGE 150
CONTINENTAL CONTINENTAL
Description
4INX50FT FLEXWING ORANGE 150 CHEM HOSE ; 50FT/BOX
Chemical Hose; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Orange; 150 PSI | 10.3 Bar Operating Pressure
Part #
20014920
BDI #
24571682
Details
334.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX50FT-FLEXWING-ORANGE-150/p/24571682
Your Price
$ 334.06 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.814
EAN
0037256505652
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Orange
Operating Temperature Range
-25 To 250 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Brand | 29" Hg Vacuum | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
165.5
Long Description
Chemical Hose; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Orange; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.69 Inch | 119.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


