GATES
GATES
4LOLAX200FT
GATES GATES
Description
3284-3169 HYDRAULIC HOSE ; POR 3/PAK
Hydraulic Hose; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
32843169
BDI #
1108141
Details
3.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4LOLAX200FT/p/1108141
Your Price
$ 3.76 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
7.237
EAN
0072053531855
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.47 Inch | 11.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


