https://www.bdiexpress.com/medias/INDGATHOSEXX-M500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1OXxpbWFnZS9qcGVnfGFEY3hMMmcxTlM4eE1UQXdNell3T1Rrd056SXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRUVXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzOTBkYTA5YWM0ZjNkYjg4OGY3NzBiYWU1NzgxNjhmNmI5NzNjMmUxZmE0OTE3Y2Q1ZWViMjIwYWMwYzcxMmQz
https://www.bdiexpress.com/medias/INDGATHOSEXX-M500-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ1OXxpbWFnZS9qcGVnfGFEY3hMMmcxTlM4eE1UQXdNell3T1Rrd056SXpNQzlKVGtSSFFWUklUMU5GV0ZoZlRUVXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzOTBkYTA5YWM0ZjNkYjg4OGY3NzBiYWU1NzgxNjhmNmI5NzNjMmUxZmE0OTE3Y2Q1ZWViMjIwYWMwYzcxMmQz
GATES
GATES
4M500 BALE
GATES GATES
Description
4657-2572 HYDRAULIC HOSE ; POR 2800FT/REL
Hydraulic Hose; 1/4" Inside Diameter; 0.48" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Part #
46572572
BDI #
1108189
Details
5.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4M500-BALE/p/1108189
Your Price
$ 5.89 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.054
EAN
0072053823097
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Automotive
Price Unit
BALE
Package Quantity
2800FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 2800 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.48" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.48 Inch | 12.192 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

