https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-OLFLD-FRAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyMHxpbWFnZS9qcGVnfGFEVmtMMmhrWXk4eE1ESTRNVE00TmpVM016ZzFOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZUMHhHVEVSZlJsSkJRMTlDVEV0Zk16QXdlRE13TUM1cWNHY3xkNDkyZDM1ODI1MWRkNTg4YzQzNzdiYTc2ZGZkZmY5NWQ0NGYwZGIwYzQyZDNmYmMyODkzYzkxNmRkZWU4NTQ5
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-OLFLD-FRAC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyMHxpbWFnZS9qcGVnfGFEVmtMMmhrWXk4eE1ESTRNVE00TmpVM016ZzFOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZUMHhHVEVSZlJsSkJRMTlDVEV0Zk16QXdlRE13TUM1cWNHY3xkNDkyZDM1ODI1MWRkNTg4YzQzNzdiYTc2ZGZkZmY5NWQ0NGYwZGIwYzQyZDNmYmMyODkzYzkxNmRkZWU4NTQ5
GATES
GATES
4X100FT BLACK GOLD OILFIELD FRAC 400SD
GATES GATES
Description
4X100 BG OILFIELD FRAC 400SD ; HOSE
Oilfield Hose; 4" Inside Diameter; 4.78" Outside Diameter; Nitrile Inner Material; SBR Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Part #
4X100FT BLACK GOLD OILFIELD FRAC 400SD
BDI #
22284779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X100FT-BLACK-GOLD-OILFIELD-FRAC-400SD/p/22284779
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.78
EAN
0770075646976
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Industrial
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 38 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882222
Weight / LBS
392
Long Description
Oilfield Hose; 4" Inside Diameter; 4.78" Outside Diameter; Nitrile Inner Material; SBR Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Outside Diameter
4.78 Inch | 121.412 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

