https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-300-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3N3xpbWFnZS9qcGVnfGFHRXlMMmhpT1M4eE1UQXdNemMwTmpFeU16Z3dOaTlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVh6TXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzZDZlMzMxZjdjZmU2ODk4ODljNWU4YWQxY2RhMjE3YzA0MTI0MjFiMjUwMGQ5ZWZhZTdhNjIzODhhYzJhNjVh
                
                https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTAGRIP-300-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3N3xpbWFnZS9qcGVnfGFHRXlMMmhpT1M4eE1UQXdNemMwTmpFeU16Z3dOaTlKVGtSRFZFaElUMU5GV0ZoZlNVNVRWRUZIVWtsUVh6TXdNRjlDVEV0Zk16QXdlRE13TUM1cWNHY3wzZDZlMzMxZjdjZmU2ODk4ODljNWU4YWQxY2RhMjE3YzA0MTI0MjFiMjUwMGQ5ZWZhZTdhNjIzODhhYzJhNjVh
                
					
						
									CONTINENTAL
								CONTINENTAL
							
						
					5/16IN INSTA-GRIP 300 BLACK
				 
				CONTINENTAL CONTINENTAL
Description
						
                            
								5/16IN INSTA-GRIP 300 BLACK HOSE ; MULTI-PURPOSE SBR 500FT/REL
Air and Multipurpose; 5/16" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
                         	Part #
	                    
	                      	20022641
							BDI #
						
	                      	423090
							
						
Details
                    
                        4.11
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16IN-INSTA-GRIP-300-BLACK/p/423090
						
		
		
		
				Your Price
				
						
							$ 4.11 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142009
					Weight / Kilogram
				0.058
					EAN
				0037256443404
					Product Group - BDI
				F02192
					Type of Hose
				
					Air and Multipurpose
			Inner Material
				
					Rubber
			Outer Material
				
					Rubber
			Color
				
					Black
			Operating Temperature Range
				
					-40 To 190 Deg F
			Operating Pressure
				
					300 PSI | 21 Bar
			Typical Use
				
					General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
			Price Unit
				
					REEL
			Package Quantity
				
					500FT
			Order in Multiples of
				
					REEL
			Minimum Order Quantity
				
					1 REEL OF 500 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.31.00.00
			Noun
				
					Hose
			Keyword String
				
					Air and Multipurpose
			Weight / LBS
				
					60
			Long Description
				
					Air and Multipurpose; 5/16" Inside Diameter; 0.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
			Inside Diameter
				
					0.313 Inch | 7.95 Millimeter
			Outside Diameter
				
					0.62 Inch | 15.748 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
