

CONTINENTAL
CONTINENTAL
5/16INX131FT UNITRIX 80 BLACK/GREEN 479
CONTINENTAL CONTINENTAL
Description
5/16INX131FT UNITRIX 80 BLACK/GREEN 479 ; NON-RETURNABLE MULTI-PURPOSE HOSE L/C
Multipurpose Hose; 5/16" Inside Diameter; 0.63" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black | Green; 479 PSI | 33 Bar Operating Pressure
Part #
5/16INX131FT UNITRIX 80 BLACK/GREEN 479
BDI #
24579241
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-16INX131FT-UNITRIX-80-BLACK-GREEN-479/p/24579241
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.07
EAN
0037256566837
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black | Green
Operating Temperature Range
-40 To 185 Deg F
Operating Pressure
479 PSI | 33 Bar
Typical Use
Chemical and Petrochemical Industry | Railway Industry
Price Unit
FT
Package Quantity
131FT
Order in Multiples of
131FT
Minimum Order Quantity
131 FEET
Inch - Metric
Inch
Other Features
Synthetic Fiber
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
19.65
Long Description
Multipurpose Hose; 5/16" Inside Diameter; 0.63" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black | Green; 479 PSI | 33 Bar Operating Pressure
Outside Diameter
0.63 Inch | 16.002 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh